HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02334
- Mfr # PMH8505-4-5G-HC
- Zoro # G822506107
product price:Â
$
48.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185205H6SLF000P, EPPENSTEINER 185205H6XLF000P, FILTER-MART 050607, FILTER-X XH02334, FILTREC DMD0005F05B, HYDAC/HYCON 1269227, HYDAC/HYCON 2050D06BH, HY-PRO HP151L46M, INTERNORMEN 04PI52056VGHREO, JURA FILTRATION SH84109, MAHLE PI5205PSVST6,
Filter Media
MICROGLASS
Height
3.69
Micron Rating
5
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-4-5G-HC
- Zoro #
- G822506107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.69
Details
- Replaces OEM Part
- EPPENSTEINER 185205H6SLF000P, EPPENSTEINER 185205H6XLF000P, FILTER-MART 050607, FILTER-X XH02334, FILTREC DMD0005F05B, HYDAC/HYCON 1269227, HYDAC/HYCON 2050D06BH, HY-PRO HP151L46M, INTERNORMEN 04PI52056VGHREO, JURA FILTRATION SH84109, MAHLE PI5205PSVST6,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.78
- ID Top
- 1.01
- OD Top
- 1.78
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.