Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02345
- Mfr # PMH8505-7-40SS
- Zoro # G822475571
product price:Â
$
58.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 188308G40E000P, FILTER-MART 060548, FILTER-X XH02345, FILTREC DMD0008B40B, HY-PRO HP250L740W, INTERNORMEN 306473, INTERNORMEN 04PI830840G16EO, MAHLE PI8308DRG40, MAIN FILTER MF0060891, NATIONAL FILTERS 106111138, NATIONAL FILTERS 11112640SS,
Filter Media
304 SS WIRE
Height
6.75
Micron Rating
40
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-40SS
- Zoro #
- G822475571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- EPPENSTEINER 188308G40E000P, FILTER-MART 060548, FILTER-X XH02345, FILTREC DMD0008B40B, HY-PRO HP250L740W, INTERNORMEN 306473, INTERNORMEN 04PI830840G16EO, MAHLE PI8308DRG40, MAIN FILTER MF0060891, NATIONAL FILTERS 106111138, NATIONAL FILTERS 11112640SS,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.78
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.