HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02350
- Mfr # PMH8505-7-5G
- Zoro # G822467842
product price:Â
$
33.45
/ea
Sold in multiples of 2 for
$66.90
Key Features
Replaces OEM Part
DONALDSON DT0258UM, DONALDSON P567086, EPPENSTEINER 185108H6SLE000P, EPPENSTEINER 185108H6XLE000P, FILTER-MART 050612, FILTER-MART 051227, FILTER-X XH02350, FILTREC DMD0008E05B, HYDAC/HYCON 1269145, HYDAC/HYCON 2080D06BN, HY-PRO HP250L76M, INTERNORMEN 311
Filter Media
MICROGLASS
Height
6.75
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-5G
- Zoro #
- G822467842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- DONALDSON DT0258UM, DONALDSON P567086, EPPENSTEINER 185108H6SLE000P, EPPENSTEINER 185108H6XLE000P, FILTER-MART 050612, FILTER-MART 051227, FILTER-X XH02350, FILTREC DMD0008E05B, HYDAC/HYCON 1269145, HYDAC/HYCON 2080D06BN, HY-PRO HP250L76M, INTERNORMEN 311
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- ID Top
- 1.01
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.