Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02353
- Mfr # PMH8505-7-3G-HC
- Zoro # G822475014
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 182208H3SLF000P, EPPENSTEINER 182208H3XLF000P, FILTER-MART 050620, FILTER-MART 051050, FILTER-X XH02353, FILTREC DMD0008F03B, HYDAC/HYCON 1268890, HYDAC/HYCON 2080D03BH, HY-PRO HP251L73M, INTERNORMEN 301035, INTERNORMEN 04PI22083VGHREO, JURA
Filter Media
MICROGLASS
Height
6.77
Micron Rating
3
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-3G-HC
- Zoro #
- G822475014
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.77
Details
- Replaces OEM Part
- EPPENSTEINER 182208H3SLF000P, EPPENSTEINER 182208H3XLF000P, FILTER-MART 050620, FILTER-MART 051050, FILTER-X XH02353, FILTREC DMD0008F03B, HYDAC/HYCON 1268890, HYDAC/HYCON 2080D03BH, HY-PRO HP251L73M, INTERNORMEN 301035, INTERNORMEN 04PI22083VGHREO, JURA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.78
- OD Top
- 1.78
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.