HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02379
- Mfr # PMH8505-9-25SS-HC
- Zoro # G822489721
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189211G25F000P, FILTER-X XH02379, FILTREC DMD0011W25B, HY-PRO HP301L1025W, INTERNORMEN 306492, INTERNORMEN 04PI921125GHREO, MAHLE PI9211DRGVST25, MAIN FILTER MF0060961, NATIONAL FILTERS 106111163, NATIONAL FILTERS 131111163, REXROTH 189211G25
Filter Media
304 SS WIRE
Height
9.69
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-25SS-HC
- Zoro #
- G822489721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- EPPENSTEINER 189211G25F000P, FILTER-X XH02379, FILTREC DMD0011W25B, HY-PRO HP301L1025W, INTERNORMEN 306492, INTERNORMEN 04PI921125GHREO, MAHLE PI9211DRGVST25, MAIN FILTER MF0060961, NATIONAL FILTERS 106111163, NATIONAL FILTERS 131111163, REXROTH 189211G25
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.