HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02385
- Mfr # PMH8515-6-40SS
- Zoro # G122502519
product price:Â
$
83.85
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVM29340, EPPENSTEINER 188315G40E000P, FILTER-MART 060729, FILTER-X XH02385, FILTREC DMD0015B40B, HY-PRO HP500L540W, INTERNORMEN 303316, INTERNORMEN 04PI831540G16EO, JURA FILTRATION SH84051, MAHLE 77680994, MAHLE PI8315DRG40, MAIN FILTER MF00609
Filter Media
304 SS WIRE
Height
5.59
Micron Rating
40
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-40SS
- Zoro #
- G122502519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.59
Details
- Replaces OEM Part
- AIRFIL AFKOVM29340, EPPENSTEINER 188315G40E000P, FILTER-MART 060729, FILTER-X XH02385, FILTREC DMD0015B40B, HY-PRO HP500L540W, INTERNORMEN 303316, INTERNORMEN 04PI831540G16EO, JURA FILTRATION SH84051, MAHLE 77680994, MAHLE PI8315DRG40, MAIN FILTER MF00609
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- ID Top
- 1.88
- OD Bottom
- 3.32
- OD Top
- 3.32
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.