Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02395
- Mfr # PMH8515-6-10G-HC
- Zoro # G822529885
product price:Â
$
62.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29310KP, EPPENSTEINER 183215H10SLF000P, EPPENSTEINER 183215H10XLF000P, FBN HI104674, FILTER-MART 050673, FILTER-X XH02395, FILTREC DMD0015F10B, FINN FILTER (PARKER) FC5012A010BS, FINN FILTER (PARKER) FFKPVL15012A10ABS, HYDAC/HYCON 1269239, HY
Filter Media
MICROGLASS
Height
5.6
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-10G-HC
- Zoro #
- G822529885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.6
Details
- Replaces OEM Part
- AIRFIL AFKOVL29310KP, EPPENSTEINER 183215H10SLF000P, EPPENSTEINER 183215H10XLF000P, FBN HI104674, FILTER-MART 050673, FILTER-X XH02395, FILTREC DMD0015F10B, FINN FILTER (PARKER) FC5012A010BS, FINN FILTER (PARKER) FFKPVL15012A10ABS, HYDAC/HYCON 1269239, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.88
- OD Bottom
- 3.3
- OD Top
- 3.32
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.