Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02461
- Mfr # PMH034-6-10SS-HC-V
- Zoro # G022494914
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18140G10C000P, FILTER-X XH02461, FILTREC DMD034W10B, FILTREC DMD034W10V, HY-PRO HP34HL510WB, HY-PRO HP34HL510WV, INTERNORMEN 306685, INTERNORMEN 0485203410GHREP, INTERNORMEN 0485203410GHREV, MAHLE 852034DRGVST10, MAIN FILTER MF0061143, MAIN F
Filter Media
304 SS WIRE
Height
5.68
Micron Rating
10
OD Bottom
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-10SS-HC-V
- Zoro #
- G022494914
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.68
Details
- Replaces OEM Part
- EPPENSTEINER 18140G10C000P, FILTER-X XH02461, FILTREC DMD034W10B, FILTREC DMD034W10V, HY-PRO HP34HL510WB, HY-PRO HP34HL510WV, INTERNORMEN 306685, INTERNORMEN 0485203410GHREP, INTERNORMEN 0485203410GHREV, MAHLE 852034DRGVST10, MAIN FILTER MF0061143, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.06
- ID Top
- 1.09
- Collapse Pressure
- 3045
- OD Top
- 3.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.