Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02468
- Mfr # PMH059-6-10G-B
- Zoro # G622569098
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH02468, FILTREC DMD059E10B, INTERNORMEN 306707, INTERNORMEN 0485205910VG16BO, MAHLE 852059SM10, MAHLE 852059SMX10, MAIN FILTER MF0061161, PARKER G02916, PUROLATOR/FACET 5900EAM122N1, SEPARATION TECHNOLOGIES ST1635, STAUFF LL045E10B, STAUFF LL045
Filter Media
MICROGLASS
Height
6.06
Micron Rating
10
OD Top
4.53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH059-6-10G-B
- Zoro #
- G622569098
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02468, FILTREC DMD059E10B, INTERNORMEN 306707, INTERNORMEN 0485205910VG16BO, MAHLE 852059SM10, MAHLE 852059SMX10, MAIN FILTER MF0061161, PARKER G02916, PUROLATOR/FACET 5900EAM122N1, SEPARATION TECHNOLOGIES ST1635, STAUFF LL045E10B, STAUFF LL045
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 4.53
- OD Bottom
- 4.53
- Beta Ratio 1
- 200/13
- ID Bottom
- 2.55
- ID Top
- 2.55
- Collapse Pressure
- 435
Dimensions
- Height
- 6.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.