Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02471
- Mfr # PMH059-6-20P-B
- Zoro # G322554943
product price:Â
$
36.69
/ea
Sold in multiples of 2 for
$73.38
Key Features
Replaces OEM Part
FILTER-X XH02471, FILTREC DMD059L20B, MAHLE 852059MIC25, MAIN FILTER MF0061169, PARKER G02912, PUROLATOR/FACET 5900EAM201N1, STAUFF LL045L20B, STAUFF LL045L20B2, STAUFF LL45L20B, STAUFF LL45L20B2, WIX D67B20LB
Filter Media
PAPER
Height
6.06
Micron Rating
20
ID Bottom
2.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH059-6-20P-B
- Zoro #
- G322554943
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02471, FILTREC DMD059L20B, MAHLE 852059MIC25, MAIN FILTER MF0061169, PARKER G02912, PUROLATOR/FACET 5900EAM201N1, STAUFF LL045L20B, STAUFF LL045L20B2, STAUFF LL45L20B, STAUFF LL45L20B2, WIX D67B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Bottom
- 2.55
- ID Top
- 2.55
- Collapse Pressure
- 435
- OD Bottom
- 4.53
- Beta Ratio 1
- 2/20/2026
- OD Top
- 4.53
Dimensions
- Height
- 6.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.