Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02478
- Mfr # PMH070-8-20G-B
- Zoro # G622564796
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200H20SLG000P, FILTER-X XH02478, FILTREC DMD070E20B, HY-PRO HP388L825MB, INTERNORMEN 303327, INTERNORMEN 0485207025VG16BP, MAHLE 852070SM25, MAHLE 852070SMX25, MAIN FILTER MF0061183, PARKER G02928, PUROLATOR/FACET 2070EAM202N1, SEPARATION T
Filter Media
MICROGLASS
Height
8.07
Micron Rating
20
ID Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH070-8-20G-B
- Zoro #
- G622564796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.07
Details
- Replaces OEM Part
- EPPENSTEINER 18200H20SLG000P, FILTER-X XH02478, FILTREC DMD070E20B, HY-PRO HP388L825MB, INTERNORMEN 303327, INTERNORMEN 0485207025VG16BP, MAHLE 852070SM25, MAHLE 852070SMX25, MAIN FILTER MF0061183, PARKER G02928, PUROLATOR/FACET 2070EAM202N1, SEPARATION T
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 3.5
- ID Bottom
- 3.5
- OD Top
- 5.91
- OD Bottom
- 5.91
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.