Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02489
- Mfr # PMH087-8-20P-B
- Zoro # G122561059
product price:Â
$
51.49
/ea
Key Features
Replaces OEM Part
FILTER-X XH02489, FILTREC DMD087L20B, MAHLE 852087MIC25, MAIN FILTER MF0061209, PARKER G02945, STAUFF LL100L20B, STAUFF LL100L20B2
Filter Media
PAPER
Height
7.6
Micron Rating
20
OD Top
6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH087-8-20P-B
- Zoro #
- G122561059
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02489, FILTREC DMD087L20B, MAHLE 852087MIC25, MAIN FILTER MF0061209, PARKER G02945, STAUFF LL100L20B, STAUFF LL100L20B2
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 6.3
- Beta Ratio 1
- 2/20/2026
- ID Bottom
- 4.33
- OD Bottom
- 6.3
- ID Top
- 4.33
- Collapse Pressure
- 305
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.