Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02510
- Mfr # PMH126-4-100SS-V
- Zoro # G322501190
product price:Â
$
50.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840G100G000P, FILTER-X XH02510, FILTREC DMD126B100B, FILTREC DMD126B100V, HY-PRO HP126NL4100WB, HY-PRO HP126NL4100WV, INTERNORMEN 303340, INTERNORMEN 04852126100G16EP, INTERNORMEN 04852126100G16EV, MAHLE 852126DRG100, MAIN FILTER MF0061246,
Filter Media
304 SS WIRE
Height
4.44
Micron Rating
100
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-100SS-V
- Zoro #
- G322501190
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840G100G000P, FILTER-X XH02510, FILTREC DMD126B100B, FILTREC DMD126B100V, HY-PRO HP126NL4100WB, HY-PRO HP126NL4100WV, INTERNORMEN 303340, INTERNORMEN 04852126100G16EP, INTERNORMEN 04852126100G16EV, MAHLE 852126DRG100, MAIN FILTER MF0061246,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.82
- OD Top
- 1.82
- ID Top
- 1.01
- Collapse Pressure
- 305