HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02517
- Mfr # PMH126-4-3G-V
- Zoro # G322503798
product price:Â
$
41.45
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1840H3SLG000P, EPPENSTEINER 1840H3XLG000P, FILTER-X XH02517, FILTREC DMD126E03B, FILTREC DMD126E03V, HYDAC/HYCON 1269167, HYDAC/HYCON 2040D03BN, HYDAC/HYCON 2040D03BNV, HY-PRO HP126NL43MB, HY-PRO HP126NL43MV, INTERNORMEN 306746, INTERNORMEN 0
Filter Media
MICROGLASS
Height
4.44
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH126-4-3G-V
- Zoro #
- G322503798
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1840H3SLG000P, EPPENSTEINER 1840H3XLG000P, FILTER-X XH02517, FILTREC DMD126E03B, FILTREC DMD126E03V, HYDAC/HYCON 1269167, HYDAC/HYCON 2040D03BN, HYDAC/HYCON 2040D03BNV, HY-PRO HP126NL43MB, HY-PRO HP126NL43MV, INTERNORMEN 306746, INTERNORMEN 0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- ID Top
- 1.01
- OD Bottom
- 1.82
- OD Top
- 1.82
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 4.44
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.