Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02559
- Mfr # PMH149-3-100SS-V
- Zoro # G522460730
product price:Â
$
50.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G100G000P, FILTER-X XH02559, FILTREC DMD149B100B, FILTREC DMD149B100V, HY-PRO HP40L3100WB, MAHLE 852149DRG100, MAIN FILTER MF0061348, MAIN FILTER MF0061349, NATIONAL FILTERS 131110946, NATIONAL FILTERS 141110946, REXROTH 185G100G000M, REXR
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
100
OD Bottom
1.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH149-3-100SS-V
- Zoro #
- G522460730
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 185G100G000P, FILTER-X XH02559, FILTREC DMD149B100B, FILTREC DMD149B100V, HY-PRO HP40L3100WB, MAHLE 852149DRG100, MAIN FILTER MF0061348, MAIN FILTER MF0061349, NATIONAL FILTERS 131110946, NATIONAL FILTERS 141110946, REXROTH 185G100G000M, REXR
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.19
- ID Top
- 0.64
- Collapse Pressure
- 435
- OD Top
- 1.19
Dimensions
- Height
- 2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.