Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02585
- Mfr # PMH264-8-10P-B
- Zoro # G322522461
product price:Â
$
58.65
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18300P10G000P, FILTER-X XH02585, FILTREC DMD264L10B, MAHLE 852264MIC10, MAIN FILTER MF0061442, PARKER G02933, STAUFF LL080L10B, STAUFF LL080L10B2, STAUFF LL80L10B, STAUFF LL80L10B2, WIX D77B10LB
Filter Media
PAPER
Height
7.68
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-10P-B
- Zoro #
- G322522461
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18300P10G000P, FILTER-X XH02585, FILTREC DMD264L10B, MAHLE 852264MIC10, MAIN FILTER MF0061442, PARKER G02933, STAUFF LL080L10B, STAUFF LL080L10B2, STAUFF LL80L10B, STAUFF LL80L10B2, WIX D77B10LB
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 3.6
- OD Bottom
- 5.04
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 3.6
- OD Top
- 5.04
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.