HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02622
- Mfr # PMH760-33-20G
- Zoro # G622534300
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 322150, FILTER-MART 322156, FILTER-X XH02622, FILTREC DMD761E20B, FINN FILTER (PARKER) FC1131F025BS, FINN FILTER (PARKER) FFPAVL1113125ABS, HYDAC/HYCON 01269225, HYDAC/HYCON 2630D25BN, HY-PRO HP760L3425M, JURA FILTRATION SH64159, MAHLE 852761S
Filter Media
MICROGLASS
Height
33.47
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-33-20G
- Zoro #
- G622534300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 33.47
Details
- Replaces OEM Part
- FILTER-MART 322150, FILTER-MART 322156, FILTER-X XH02622, FILTREC DMD761E20B, FINN FILTER (PARKER) FC1131F025BS, FINN FILTER (PARKER) FFPAVL1113125ABS, HYDAC/HYCON 01269225, HYDAC/HYCON 2630D25BN, HY-PRO HP760L3425M, JURA FILTRATION SH64159, MAHLE 852761S
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 5.52
- OD Bottom
- 5.52
- ID Top
- 2.56
- ID Bottom
- 2.56
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.