Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02672
- Mfr # PEP210-2-10G-HC-V
- Zoro # G822482968
product price:Â
$
56.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218H10LL2P, EPPENSTEINER 218H10SL2P, EPPENSTEINER 218H10SLC000P, EPPENSTEINER 218K102P, FILTER-X XH02672, FILTREC DVD218F10B, FILTREC DVD218F10V, HY-PRO HP24HL210MB, HY-PRO HP24HL210MV, MAIN FILTER MF0061671, MAIN FILTER MF0061672, REXROTH 21
Filter Media
MICROGLASS
Height
2.05
Micron Rating
10
OD Top
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-10G-HC-V
- Zoro #
- G822482968
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.05
Details
- Replaces OEM Part
- EPPENSTEINER 218H10LL2P, EPPENSTEINER 218H10SL2P, EPPENSTEINER 218H10SLC000P, EPPENSTEINER 218K102P, FILTER-X XH02672, FILTREC DVD218F10B, FILTREC DVD218F10V, HY-PRO HP24HL210MB, HY-PRO HP24HL210MV, MAIN FILTER MF0061671, MAIN FILTER MF0061672, REXROTH 21
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.81
- ID Top
- 0.72
- OD Bottom
- 1.81
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.