Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02697
- Mfr # PEP210-3-10SS-V
- Zoro # G522479756
product price:Â
$
86.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232G10A000P, EPPENSTEINER 232G10P, FILTER-X XH02697, FILTREC DVD232B10B, FILTREC DVD232B10V, MAIN FILTER MF0061743, MAIN FILTER MF0061744, REXROTH 232G10A000M, REXROTH 232G10A000V, STAUFF SS008B10B, STAUFF SS008B10B2, STAUFF SS008B10V, STAUFF
Filter Media
304 SS WIRE
Height
3.26
Micron Rating
10
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-10SS-V
- Zoro #
- G522479756
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232G10A000P, EPPENSTEINER 232G10P, FILTER-X XH02697, FILTREC DVD232B10B, FILTREC DVD232B10V, MAIN FILTER MF0061743, MAIN FILTER MF0061744, REXROTH 232G10A000M, REXROTH 232G10A000V, STAUFF SS008B10B, STAUFF SS008B10B2, STAUFF SS008B10V, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.69
- ID Top
- 0.72
- Collapse Pressure
- 305
- OD Bottom
- 1.69
Dimensions
- Height
- 3.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.