Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02776
- Mfr # PEP256-4-5P-V
- Zoro # G122508269
product price:Â
$
26.99
/ea
Sold in multiples of 2 for
$53.98
Key Features
Replaces OEM Part
EPPENSTEINER 256P5A000P, EPPENSTEINER 256P5P, FILTER-X XH02776, FILTRATION GROUP E256DN1006, FILTREC DVD256K05B, FILTREC DVD256K05V, MAIN FILTER MF0061951, MAIN FILTER MF0061952, REXROTH 256P5A000M, REXROTH 256P5A000V, STAUFF SS014K05B, STAUFF SS014K05B2,
Filter Media
PAPER
Height
3.7
Micron Rating
5
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-5P-V
- Zoro #
- G122508269
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 256P5A000P, EPPENSTEINER 256P5P, FILTER-X XH02776, FILTRATION GROUP E256DN1006, FILTREC DVD256K05B, FILTREC DVD256K05V, MAIN FILTER MF0061951, MAIN FILTER MF0061952, REXROTH 256P5A000M, REXROTH 256P5A000V, STAUFF SS014K05B, STAUFF SS014K05B2,
- Filter Media
- PAPER
- Micron Rating
- 5
- ID Top
- 0.95
- OD Bottom
- 1.98
- OD Top
- 1.98
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/5/2026
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.