Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH02808
- Mfr # PEP290-6-10G-HC-V
- Zoro # G322512776
product price:Â
$
67.45
/ea
Key Features
Replaces OEM Part
DONALDSON P561481, EPPENSTEINER 290H10LL2P, EPPENSTEINER 290H10SL2P, EPPENSTEINER 290H10SLC000P, EPPENSTEINER 290H10XLC000P, EPPENSTEINER 290K102P, FILTER-X XH02808, FILTRATION GROUP E290DH2010210BAR, FILTREC DVD290F10B, FILTREC DVD290F10V, HY-PRO HP72HL6
Filter Media
MICROGLASS
Height
5.94
Micron Rating
10
OD Bottom
2.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP290-6-10G-HC-V
- Zoro #
- G322512776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.94
Details
- Replaces OEM Part
- DONALDSON P561481, EPPENSTEINER 290H10LL2P, EPPENSTEINER 290H10SL2P, EPPENSTEINER 290H10SLC000P, EPPENSTEINER 290H10XLC000P, EPPENSTEINER 290K102P, FILTER-X XH02808, FILTRATION GROUP E290DH2010210BAR, FILTREC DVD290F10B, FILTREC DVD290F10V, HY-PRO HP72HL6
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.13
- Collapse Pressure
- 3045
- ID Top
- 0.95
- OD Top
- 2.13
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.