Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH04821
- Mfr # PEP20040-10-10G-HC-V
- Zoro # G822467750
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3052516, EPPENSTEINER 20100H10SLB000P, EPPENSTEINER 20100H10XLB000P, FILTER-X XH04821, FILTREC XD100G10B, FILTREC XD100G10BV, HYDAC/HYCON 319496, HYDAC/HYCON 0100DN010BH3HC, HYDAC/HYCON 0100DN010BH3HCV, HYDAC/HYCON 0100DN010BHHC, HYDAC/HYCON 0100DN0
Filter Media
MICROGLASS
Height
9.8
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-10G-HC-V
- Zoro #
- G822467750
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3052516, EPPENSTEINER 20100H10SLB000P, EPPENSTEINER 20100H10XLB000P, FILTER-X XH04821, FILTREC XD100G10B, FILTREC XD100G10BV, HYDAC/HYCON 319496, HYDAC/HYCON 0100DN010BH3HC, HYDAC/HYCON 0100DN010BH3HCV, HYDAC/HYCON 0100DN010BHHC, HYDAC/HYCON 0100DN0
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 9.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.