Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTER-X XH04991
Mfr # PSCC-5-3P-V
Zoro # G022485936
product price:Â
$
17.79
/ea
Sold in multiples of 3 for $53.37
Key Features
Replaces OEM Part
BALDWIN PT9508, CATERPILLAR 3I2107, DONALDSON P171310, FILTER-MART 010096, FILTER-X XH04991, FILTREC WP412, FLEETGUARD (CUMMINS) HF7307, MAIN FILTER MF0066199, NATIONAL FILTERS 185303P, PUROLATOR/FACET C100EAL031N1, SCHROEDER C3, SEPARATION TECHNOLOGIES S
Filter Media
PAPER
Height
4.75
Micron Rating
3
OD Top
2.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-5-3P-V
- Zoro #
- G022485936
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9508, CATERPILLAR 3I2107, DONALDSON P171310, FILTER-MART 010096, FILTER-X XH04991, FILTREC WP412, FLEETGUARD (CUMMINS) HF7307, MAIN FILTER MF0066199, NATIONAL FILTERS 185303P, PUROLATOR/FACET C100EAL031N1, SCHROEDER C3, SEPARATION TECHNOLOGIES S
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Top
- 2.88
- Beta Ratio 1
- 2/3/2026
- Collapse Pressure
- 150
- ID Top
- 1.08
- OD Bottom
- 2.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.