HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H8908MDVL
- Mfr # PPL8900-8-10G-V
- Zoro # G822511910
product price:Â
$
37.95
/ea
Sold in multiples of 2 for
$75.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL38010, BALDWIN PT23283MPG, BEHRINGER BE8900812A, DONALDSON DT8900814UM, DONALDSON P167887, DONALDSON P566492, EPPENSTEINER 168900SH10SLS000P, EPPENSTEINER 168900SH10SLS000V, EPPENSTEINER 168900SH10XLS000P, EPPENSTEINER 168900SH10XLS000V, FAIR
Filter Media
MICROGLASS
Height
8.1
Micron Rating
10
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-10G-V
- Zoro #
- G822511910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- AIRFIL AFKOVL38010, BALDWIN PT23283MPG, BEHRINGER BE8900812A, DONALDSON DT8900814UM, DONALDSON P167887, DONALDSON P566492, EPPENSTEINER 168900SH10SLS000P, EPPENSTEINER 168900SH10SLS000V, EPPENSTEINER 168900SH10XLS000P, EPPENSTEINER 168900SH10XLS000V, FAIR
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.79
- ID Top
- 2.2
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.