Shop NATIONAL FILTERS

HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H9439MCBL

  • Mfr # PPL9400-39-6G-V
  • Zoro # G922567138

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
Height
38.82
Micron Rating
5
Filter Media
MICROGLASS
OD Top
3.79
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPL9400-39-6G-V
Zoro #
G922567138
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

Replaces OEM Part
BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
Micron Rating
5
Filter Media
MICROGLASS
OD Top
3.79
ID Top
2.21
Beta Ratio 1
200/4.5
ID Bottom
2.21
Collapse Pressure
365
OD Bottom
3.79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.