Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H9516MABL
- Mfr # PPL9650-16-3G-V
- Zoro # G822525092
product price:Â
$
52.59
/ea
Key Features
Replaces OEM Part
BALDWIN H8099, BEHRINGER BE96501603A, BEHRINGER BE96501603AV, DONALDSON DT9650165UM, DONALDSON P169436, DONALDSON P566230, EPPENSTEINER 169650H3LL432UP, FAIREY ARLON (PARKER) R950H1603A, FAIREY ARLON (PARKER) R950Z1603A, FILTER-MART F965016K3B, FILTER-MAR
Filter Media
MICROGLASS
Height
17.04
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-16-3G-V
- Zoro #
- G822525092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17.04
Details
- Replaces OEM Part
- BALDWIN H8099, BEHRINGER BE96501603A, BEHRINGER BE96501603AV, DONALDSON DT9650165UM, DONALDSON P169436, DONALDSON P566230, EPPENSTEINER 169650H3LL432UP, FAIREY ARLON (PARKER) R950H1603A, FAIREY ARLON (PARKER) R950Z1603A, FILTER-MART F965016K3B, FILTER-MAR
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- ID Bottom
- 1.7
- OD Top
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.