Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H9604MAVH
- Mfr # PPL9600-4-3G-HC-V
- Zoro # G322514817
product price:Â
$
87.39
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL803KP, BEHRINGER BE9601403A, BEHRINGER BE9601403AV, CATERPILLAR 3I1708, COMMERCIAL (PARKER) C927170, DONALDSON DT960145UM, DONALDSON P167184, DONALDSON P566364, EPPENSTEINER 169601H3LL2113RP, EPPENSTEINER 169601RH3SLF000P, EPPENSTEINER 169601
Filter Media
MICROGLASS
Height
4.59
Micron Rating
3
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-3G-HC-V
- Zoro #
- G322514817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.59
Details
- Replaces OEM Part
- AIRFIL AFKOVL803KP, BEHRINGER BE9601403A, BEHRINGER BE9601403AV, CATERPILLAR 3I1708, COMMERCIAL (PARKER) C927170, DONALDSON DT960145UM, DONALDSON P167184, DONALDSON P566364, EPPENSTEINER 169601H3LL2113RP, EPPENSTEINER 169601RH3SLF000P, EPPENSTEINER 169601
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.69
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.