Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H9604MCBL
- Mfr # PPL9600-4-6G-V
- Zoro # G822510715
product price:Â
$
30.45
/ea
Sold in multiples of 2 for
$60.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL806, BALDWIN H8070, BALDWIN H9070, BEHRINGER BE9600406A, BEHRINGER BE9600406AV, BIG A 92685, BOMAG 7993022, CARQUEST 85685, DINGBRO DDD0202, DONALDSON 47451, DONALDSON DT960048UM, DONALDSON P164592, DONALDSON P164600, DONALDSON P566206, EPPEN
Filter Media
MICROGLASS
Height
4.64
Micron Rating
5
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-6G-V
- Zoro #
- G822510715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- AIRFIL AFKOVL806, BALDWIN H8070, BALDWIN H9070, BEHRINGER BE9600406A, BEHRINGER BE9600406AV, BIG A 92685, BOMAG 7993022, CARQUEST 85685, DINGBRO DDD0202, DONALDSON 47451, DONALDSON DT960048UM, DONALDSON P164592, DONALDSON P164600, DONALDSON P566206, EPPEN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.7
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.