HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H9813MAVH
- Mfr # PPL9800-13-3G-HC-V
- Zoro # G322537083
product price:Â
$
78.35
/ea
Key Features
Replaces OEM Part
BEHRINGER BE98011303A, DONALDSON DT9801135UM, DONALDSON P167416, DONALDSON P566410, EPPENSTEINER 169801TH3SLF000P, EPPENSTEINER 169801TH3SLF000V, EPPENSTEINER 169801TH3XLF000P, EPPENSTEINER 169801TH3XLF000V, FAIREY ARLON (PARKER) 280L3FFA, FILTER-MART F98
Filter Media
MICROGLASS
Height
12.99
Micron Rating
3
OD Top
1.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-3G-HC-V
- Zoro #
- G322537083
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BEHRINGER BE98011303A, DONALDSON DT9801135UM, DONALDSON P167416, DONALDSON P566410, EPPENSTEINER 169801TH3SLF000P, EPPENSTEINER 169801TH3SLF000V, EPPENSTEINER 169801TH3XLF000P, EPPENSTEINER 169801TH3XLF000V, FAIREY ARLON (PARKER) 280L3FFA, FILTER-MART F98
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.99
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.99
- ID Top
- 0.94
- Collapse Pressure
- 3045
Dimensions
- Height
- 12.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.