Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP A30510DN1016
- Mfr # PMH30510-4-25P-V
- Zoro # G822461208
product price:Â
$
19.35
/ea
Sold in multiples of 2 for
$38.70
Key Features
Replaces OEM Part
ARGO P3051002, ARGO P3051005, BALDWIN PT23309, FBN HI204650, FILTER-MART 280340, FILTER-MART 287886, FILTER-X XH01967, FILTER-X XH01968, FILTRATION GROUP A30510DN1016, FILTRATION GROUP A30510DN1025, FILTREC D810C25A, FILTREC D810C25AV, FILTREC D810C25RA,
Filter Media
PAPER
Height
4.09
Micron Rating
20
OD Bottom
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-4-25P-V
- Zoro #
- G822461208
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3051002, ARGO P3051005, BALDWIN PT23309, FBN HI204650, FILTER-MART 280340, FILTER-MART 287886, FILTER-X XH01967, FILTER-X XH01968, FILTRATION GROUP A30510DN1016, FILTRATION GROUP A30510DN1025, FILTREC D810C25A, FILTREC D810C25AV, FILTREC D810C25RA,
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 1.78
- Collapse Pressure
- 305
- OD Top
- 1.78
- Beta Ratio 1
- 2/20/2026
- ID Top
- 0.8
Dimensions
- Height
- 4.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.