HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20008DN3025FPM
- Mfr # PEP20004-6-25SS-V
- Zoro # G022489361
product price:Â
$
90.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20008G25A000P, FILTER-MART 341106, FILTRATION GROUP E20008DN3025, FILTRATION GROUP E20008DN3025FPM, FILTREC DVD20008B25B, FILTREC DVD20008B25V, FILTREC WT1532, HY-PRO HP43NL625WB, HY-PRO HP43NL625WV, MAIN FILTER MF0576620, MAIN FILTER MF05766
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
25
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-6-25SS-V
- Zoro #
- G022489361
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20008G25A000P, FILTER-MART 341106, FILTRATION GROUP E20008DN3025, FILTRATION GROUP E20008DN3025FPM, FILTREC DVD20008B25B, FILTREC DVD20008B25V, FILTREC WT1532, HY-PRO HP43NL625WB, HY-PRO HP43NL625WV, MAIN FILTER MF0576620, MAIN FILTER MF05766
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.77
- ID Top
- 0.95
- OD Bottom
- 1.77
- Collapse Pressure
- 435
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.