Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20013DN2025FPM
- Mfr # PEP20004-10-20G-V
- Zoro # G922511377
product price:Â
$
58.95
/ea
Key Features
Height
9.72
Micron Rating
20
Beta Ratio 1
200/20
OD Top
1.77
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-20G-V
- Zoro #
- G922511377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 1.77
- OD Bottom
- 1.77
- Replaces OEM Part
- EPPENSTEINER 20013H20SLA000P, EPPENSTEINER 20013H20SLA000V, EPPENSTEINER 20013H20XLA000P, EPPENSTEINER 20013H20XLA000V, FILTRATION GROUP E20013DN2025, FILTRATION GROUP E20013DN2025FPM, FILTREC DVD20013E20B, FILTREC DVD20013E20V, FILTREC WG477, HY-PRO HP43
- Collapse Pressure
- 435
- ID Top
- 0.95
- Filter Media
- MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.