Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20015DN2006
- Mfr # PEP20015-7-5G-V
- Zoro # G522469382
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015H6SLA000P, EPPENSTEINER 20015H6XLA000P, FILTRATION GROUP E20015DN2006, FILTRATION GROUP E20015DN2006FPM, FILTREC DVD20015E05B, FILTREC DVD20015E05V, MAIN FILTER MF0576730, MAIN FILTER MF0576731, REXROTH 20015H6SLA000M, REXROTH 20015H6SLA
Filter Media
MICROGLASS
Height
6.89
Micron Rating
5
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-5G-V
- Zoro #
- G522469382
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015H6SLA000P, EPPENSTEINER 20015H6XLA000P, FILTRATION GROUP E20015DN2006, FILTRATION GROUP E20015DN2006FPM, FILTREC DVD20015E05B, FILTREC DVD20015E05V, MAIN FILTER MF0576730, MAIN FILTER MF0576731, REXROTH 20015H6SLA000M, REXROTH 20015H6SLA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.