Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20015DN3100FPM
- Mfr # PEP20015-7-100SS-V
- Zoro # G622508745
product price:Â
$
57.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015G100A000P, FILTRATION GROUP E20015DN3100, FILTRATION GROUP E20015DN3100FPM, FILTREC DVD20015B100B, FILTREC DVD20015B100V, MAIN FILTER MF0576716, MAIN FILTER MF0576717, REXROTH 20015G100A000M, REXROTH 20015G100A000V, WIX D22A100BV
Filter Media
304 SS WIRE
Height
6.89
Micron Rating
100
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-100SS-V
- Zoro #
- G622508745
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015G100A000P, FILTRATION GROUP E20015DN3100, FILTRATION GROUP E20015DN3100FPM, FILTREC DVD20015B100B, FILTREC DVD20015B100V, MAIN FILTER MF0576716, MAIN FILTER MF0576717, REXROTH 20015G100A000M, REXROTH 20015G100A000V, WIX D22A100BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.