Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20020DN1025FPM
- Mfr # PEP20020-6-20P-V
- Zoro # G922477970
product price:Â
$
47.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020P25A000P, FILTRATION GROUP E20020DN1025, FILTRATION GROUP E20020DN1025FPM, FILTREC DVD20020K20B, FILTREC DVD20020K20V, JURA FILTRATION SH67427, MAIN FILTER MF0576848, MAIN FILTER MF0576849, REXROTH 20020P25A000M, REXROTH 20020P25A000V, W
Height
6.18
Micron Rating
20
OD Top
3.15
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-6-20P-V
- Zoro #
- G922477970
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20020P25A000P, FILTRATION GROUP E20020DN1025, FILTRATION GROUP E20020DN1025FPM, FILTREC DVD20020K20B, FILTREC DVD20020K20V, JURA FILTRATION SH67427, MAIN FILTER MF0576848, MAIN FILTER MF0576849, REXROTH 20020P25A000M, REXROTH 20020P25A000V, W
- Micron Rating
- 20
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.66
- Collapse Pressure
- 435
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.