Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20020DN3025FPM
- Mfr # PEP20020-6-25SS-V
- Zoro # G522474140
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P562005, EPPENSTEINER 20020G25A000P, FILTRATION GROUP E20020DN3025, FILTRATION GROUP E20020DN3025FPM, FILTREC DVD20020B25B, FILTREC DVD20020B25V, FILTREC WT1445, HY-PRO HP67NL625WB, HY-PRO HP67NL625WV, ILVA 6706678, MAHLE 70510992, MAIN FILTER M
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
25
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-25SS-V
- Zoro #
- G522474140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- DONALDSON P562005, EPPENSTEINER 20020G25A000P, FILTRATION GROUP E20020DN3025, FILTRATION GROUP E20020DN3025FPM, FILTREC DVD20020B25B, FILTREC DVD20020B25V, FILTREC WT1445, HY-PRO HP67NL625WB, HY-PRO HP67NL625WV, ILVA 6706678, MAHLE 70510992, MAIN FILTER M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 3.15
- Collapse Pressure
- 435
- ID Top
- 1.66
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.