Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP E20030DN1025FPM
- Mfr # PEP20020-10-20P-V
- Zoro # G522483593
product price:Â
$
52.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20030P25A000P, FILTRATION GROUP E20030DN1025, FILTRATION GROUP E20030DN1025FPM, FILTREC DVD20030K20B, FILTREC DVD20030K20V, MAIN FILTER MF0576898, MAIN FILTER MF0576899, REXROTH 20030P25A000M, REXROTH 20030P25A000V, WIX D25A20KV
Filter Media
PAPER
Height
9.76
Micron Rating
20
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-20P-V
- Zoro #
- G522483593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20030P25A000P, FILTRATION GROUP E20030DN1025, FILTRATION GROUP E20030DN1025FPM, FILTREC DVD20030K20B, FILTREC DVD20030K20V, MAIN FILTER MF0576898, MAIN FILTER MF0576899, REXROTH 20030P25A000M, REXROTH 20030P25A000V, WIX D25A20KV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.66
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.