Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP H0240DN3050FPMLM246
- Mfr # PFC160-9-50SS-V
- Zoro # G022500387
product price:Â
$
94.35
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP H0240DN3050FPMLM246, HYDAC/HYCON 1274864, HYDAC/HYCON 0240D050WVLM246, MAHLE 70511850
Filter Media
304 SS WIRE
Micron Rating
50
ID Top
1.35
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-9-50SS-V
- Zoro #
- G022500387
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0240DN3050FPMLM246, HYDAC/HYCON 1274864, HYDAC/HYCON 0240D050WVLM246, MAHLE 70511850
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- ID Top
- 1.35
- OD Bottom
- 2.36
- OD Top
- 2.36
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.