Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP I100DN2010
- Mfr # PIN10025-8-10G-V
- Zoro # G322513629
product price:Â
$
83.25
/ea
Key Features
Replaces OEM Part
ELSAESSER 16970602018, EPPENSTEINER 17100H10SLG000P, EPPENSTEINER 17100H10XLG000P, FILTRATION GROUP I100DN2010, FILTREC WG537, HY-PRO HP26NL710MB, HY-PRO HP26NL710MV, HY-PRO HP26NL716MB, HY-PRO HP26NL716MV, INTERNORMEN 300360, INTERNORMEN 01N10010VG16EP,
Filter Media
MICROGLASS
Height
7.83
Micron Rating
10
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN10025-8-10G-V
- Zoro #
- G322513629
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ELSAESSER 16970602018, EPPENSTEINER 17100H10SLG000P, EPPENSTEINER 17100H10XLG000P, FILTRATION GROUP I100DN2010, FILTREC WG537, HY-PRO HP26NL710MB, HY-PRO HP26NL710MV, HY-PRO HP26NL716MB, HY-PRO HP26NL716MV, INTERNORMEN 300360, INTERNORMEN 01N10010VG16EP,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/13
- ID Top
- 1.28
- OD Top
- 2.36
- Collapse Pressure
- 435
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.