Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP MP0372DN1010
- Mfr # PSH101-7-10P-V
- Zoro # G822478633
product price:Â
$
20.35
/ea
Sold in multiples of 2 for
$40.70
Key Features
Replaces OEM Part
DONALDSON CM1801, DONALDSON P171710, FBN HI204929, FILTER-X XH01652, FILTRATION GROUP MP0372DN1010, FILTREC D311C10A, FILTREC D311C10AV, JURA FILTRATION SH63912, MAIN FILTER MF0059227, MAIN FILTER MF0059228, MP FILTRI HP0372P10AN, MP FILTRI HP0372P10ANP01
Filter Media
PAPER
Height
7.05
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-10P-V
- Zoro #
- G822478633
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CM1801, DONALDSON P171710, FBN HI204929, FILTER-X XH01652, FILTRATION GROUP MP0372DN1010, FILTREC D311C10A, FILTREC D311C10AV, JURA FILTRATION SH63912, MAIN FILTER MF0059227, MAIN FILTER MF0059228, MP FILTRI HP0372P10AN, MP FILTRI HP0372P10ANP01
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- OD Bottom
- 1.63
- Beta Ratio 1
- 2/10/2026
- ID Top
- 0.9
- OD Top
- 1.65
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.