Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP T1954DN2006
Mfr # PPR31-13-6G-V
Zoro # G822541276
product price:Â
$
94.95
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL3166, FILTRATION GROUP T1954DN2006, FILTREC D731G06A, FILTREC D731G06AV, HY-PRO HP340L136MB, HY-PRO HP340L136MV, MAIN FILTER MF0059727, MAIN FILTER MF0059728, PARKER G02727, PARKER G02727Q, PARKER G02729, PARKER G02729Q, WIX D04B06GAV
Filter Media
MICROGLASS
Height
12.62
Micron Rating
5
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-13-6G-V
- Zoro #
- G822541276
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL3166, FILTRATION GROUP T1954DN2006, FILTREC D731G06A, FILTREC D731G06AV, HY-PRO HP340L136MB, HY-PRO HP340L136MV, MAIN FILTER MF0059727, MAIN FILTER MF0059728, PARKER G02727, PARKER G02727Q, PARKER G02729, PARKER G02729Q, WIX D04B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.88
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.6
- OD Bottom
- 3.6