HYDRAULIC FILTER - PRESSURE LINE FOR FILTRATION GROUP T4253DN2025
- Mfr # PFC790-9-25G-V
- Zoro # G822562172
product price:Â
$
77.99
/ea
Key Features
Replaces OEM Part
FILTRATION GROUP T4253DN2025, FILTREC D791G25A, FILTREC D791G25AV, HY-PRO HP190L920MB, HY-PRO HP190L920MV, JURA FILTRATION SH51266, KALMAR 9239440052, MAIN FILTER MF0059878, MAIN FILTER MF0419186, PARKER G04253, PARKER G04257, WIX D13B25GAV
Filter Media
MICROGLASS
Height
8.66
Micron Rating
20
OD Bottom
2.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC790-9-25G-V
- Zoro #
- G822562172
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.66
Details
- Replaces OEM Part
- FILTRATION GROUP T4253DN2025, FILTREC D791G25A, FILTREC D791G25AV, HY-PRO HP190L920MB, HY-PRO HP190L920MV, JURA FILTRATION SH51266, KALMAR 9239440052, MAIN FILTER MF0059878, MAIN FILTER MF0419186, PARKER G04253, PARKER G04257, WIX D13B25GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.09
- Collapse Pressure
- 305
- ID Top
- 0.8
- OD Top
- 2.09
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.