Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1100G06AV
- Mfr # PMP5001-6-6G-V
- Zoro # G622512155
product price:Â
$
60.45
/ea
Key Features
Replaces OEM Part
FILTREC D1100G06A, FILTREC D1100G06AV, MAIN FILTER MF0575635, MAIN FILTER MF0575636, MP FILTRI HP5001A06AN, MP FILTRI HP5001A06ANP01, MP FILTRI HP5001A06VN, MP FILTRI HP5001A06VNP01, PARKER 943509Q
Filter Media
MICROGLASS
Height
6.38
Micron Rating
5
ID Top
1.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-6-6G-V
- Zoro #
- G622512155
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1100G06A, FILTREC D1100G06AV, MAIN FILTER MF0575635, MAIN FILTER MF0575636, MP FILTRI HP5001A06AN, MP FILTRI HP5001A06ANP01, MP FILTRI HP5001A06VN, MP FILTRI HP5001A06VNP01, PARKER 943509Q
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.97
- OD Top
- 3.56
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.