
HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1101G06A
Mfr # PMP5001-10-6G-V
Zoro # G922489782
product price:Â $66.99
/eaKey Features
Replaces OEM Part
FILTREC D1101G06A, FILTREC D1101G06AV, MAIN FILTER MF0575651, MAIN FILTER MF0575652, MP FILTRI HP5002A06AN, MP FILTRI HP5002A06ANP01, MP FILTRI HP5002A06VN, MP FILTRI HP5002A06VNP01, PARKER 943513Q
Height
9.96
Micron Rating
5
Filter Media
MICROGLASS
ID Top
1.97
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PMP5001-10-6G-V
Zoro #
G922489782
UPC #
-
Country of Origin
United States
Dimensions
Height
9.96
Details
Replaces OEM Part
FILTREC D1101G06A, FILTREC D1101G06AV, MAIN FILTER MF0575651, MAIN FILTER MF0575652, MP FILTRI HP5002A06AN, MP FILTRI HP5002A06ANP01, MP FILTRI HP5002A06VN, MP FILTRI HP5002A06VNP01, PARKER 943513Q
Micron Rating
5
Filter Media
MICROGLASS
ID Top
1.97
Beta Ratio 1
200/4.5
OD Bottom
3.56
Collapse Pressure
435
OD Top
3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.