HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1101G10A

  • Mfr # PMP5001-10-10G-V

  • Zoro # G922499446


product price:  $64.15
/ea

Key Features

Replaces OEM Part
FILTREC D1101G10A, FILTREC D1101G10AV, MAIN FILTER MF0575655, MAIN FILTER MF0575656, MP FILTRI HP5002A10AN, MP FILTRI HP5002A10ANP01, MP FILTRI HP5002A10VN, MP FILTRI HP5002A10VNP01, PARKER 943514Q
Height
9.96
Micron Rating
10
Beta Ratio 1
200/13
ID Top
1.97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMP5001-10-10G-V
Zoro #
G922499446
UPC #
-
Country of Origin
United States

Dimensions

Height
9.96

Details

Replaces OEM Part
FILTREC D1101G10A, FILTREC D1101G10AV, MAIN FILTER MF0575655, MAIN FILTER MF0575656, MP FILTRI HP5002A10AN, MP FILTRI HP5002A10ANP01, MP FILTRI HP5002A10VN, MP FILTRI HP5002A10VNP01, PARKER 943514Q
Micron Rating
10
Beta Ratio 1
200/13
ID Top
1.97
OD Bottom
3.56
Collapse Pressure
435
OD Top
3.56
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products