HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1102G03AV

  • Mfr # PMP5001-13-3G-V

  • Zoro # G022572889


product price:  $78.69
/ea
Free Shipping & Returns

Key Features

Micron Rating
3
Collapse Pressure
435
Height
12.91
Replaces OEM Part
FILTREC D1102G03A, FILTREC D1102G03AV, MAIN FILTER MF0575663, MAIN FILTER MF0575664, MP FILTRI HP5003A03AN, MP FILTRI HP5003A03ANP01, MP FILTRI HP5003A03VN, MP FILTRI HP5003A03VNP01, PARKER 943516Q
OD Bottom
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMP5001-13-3G-V
Zoro #
G022572889
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Micron Rating
3
Collapse Pressure
435
Replaces OEM Part
FILTREC D1102G03A, FILTREC D1102G03AV, MAIN FILTER MF0575663, MAIN FILTER MF0575664, MP FILTRI HP5003A03AN, MP FILTRI HP5003A03ANP01, MP FILTRI HP5003A03VN, MP FILTRI HP5003A03VNP01, PARKER 943516Q
OD Bottom
3.56
OD Top
3.56
ID Top
1.97
Filter Media
MICROGLASS
Beta Ratio 1
200/3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.