HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1102G06A
- Mfr # PMP5001-13-6G-V
- Zoro # G322543213
product price:Â
$
78.69
/ea
Key Features
Replaces OEM Part
FILTREC D1102G06A, FILTREC D1102G06AV, MAIN FILTER MF0575667, MAIN FILTER MF0575668, MP FILTRI HP5003A06AN, MP FILTRI HP5003A06ANP01, MP FILTRI HP5003A06VN, MP FILTRI HP5003A06VNP01, PARKER 943517Q
Filter Media
MICROGLASS
Height
12.91
Micron Rating
5
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP5001-13-6G-V
- Zoro #
- G322543213
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D1102G06A, FILTREC D1102G06AV, MAIN FILTER MF0575667, MAIN FILTER MF0575668, MP FILTRI HP5003A06AN, MP FILTRI HP5003A06ANP01, MP FILTRI HP5003A06VN, MP FILTRI HP5003A06VNP01, PARKER 943517Q
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.56
- ID Top
- 1.97
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.