HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D1102G25A

  • Mfr # PMP5001-13-25G-V

  • Zoro # G922563499


product price:  $74.55
/ea

Key Features

Beta Ratio 1
200/20
Height
12.91
ID Top
1.97
OD Bottom
3.56
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMP5001-13-25G-V
Zoro #
G922563499
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Beta Ratio 1
200/20
ID Top
1.97
OD Bottom
3.56
Micron Rating
20
Collapse Pressure
435
OD Top
3.56
Replaces OEM Part
FILTREC D1102G25A, FILTREC D1102G25AV, MAIN FILTER MF0575675, MAIN FILTER MF0575676, MP FILTRI HP5003A25AN, MP FILTRI HP5003A25ANP01, MP FILTRI HP5003A25VN, MP FILTRI HP5003A25VNP01, PARKER 943519Q
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.