HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D110T125AV
- Mfr # PPL9020-3-125SS-V
- Zoro # G522462383
product price:Â
$
32.85
/ea
Sold in multiples of 2 for
$65.70
Key Features
Replaces OEM Part
FILTER-X XH01262, FILTREC D110T125A, FILTREC D110T125AV, MAIN FILTER MF0058369, MAIN FILTER MF0058370, MP FILTRI HP0651M90NA, MP FILTRI HP0651M90NAP01, MP FILTRI HP0651M90NV, MP FILTRI HP0651M90NVP01, NATIONAL FILTERS 132127815, NATIONAL FILTERS 141127815
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
125
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-125SS-V
- Zoro #
- G522462383
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01262, FILTREC D110T125A, FILTREC D110T125AV, MAIN FILTER MF0058369, MAIN FILTER MF0058370, MP FILTRI HP0651M90NA, MP FILTRI HP0651M90NAP01, MP FILTRI HP0651M90NV, MP FILTRI HP0651M90NVP01, NATIONAL FILTERS 132127815, NATIONAL FILTERS 141127815
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 1.82
- OD Top
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.