HYDRAULIC FILTER - PRESSURE LINE FOR FILTREC D110T40BV
- Mfr # PPL9020-3-40SS-HC-V
- Zoro # G422506378
product price:Â
$
73.49
/ea
Key Features
Replaces OEM Part
FILTREC D110T40B, FILTREC D110T40BV, MAIN FILTER MF0414359, MAIN FILTER MF0414361, PUROLATOR/FACET 1400EAH403F3, PUROLATOR/FACET 1400EAH403N3, WIX D41A40TBV
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
40
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-40SS-HC-V
- Zoro #
- G422506378
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D110T40B, FILTREC D110T40BV, MAIN FILTER MF0414359, MAIN FILTER MF0414361, PUROLATOR/FACET 1400EAH403F3, PUROLATOR/FACET 1400EAH403N3, WIX D41A40TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.78
- ID Top
- 1.05
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.